Shop All Paper Bags
General
Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500
Mfr # 18402
Zoro # G4058054
product price: $13.79
/pk 500, $0.03/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #2
- Bag Features Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
- Bag Material Paper
- Width 4.31"
- Depth 2.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General
- MFR # 18402
- Zoro # G4058054
- UPC # 76955720362
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4.31" |
Depth | 2.44" |
Height | 7.88" |
Details
Item | Bags |
Bag Name | #2 |
Bag Features | Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments. |
Bag Material | Paper |
Color | Kraft |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Load Rating | 30 lb |
For Use With | Grocery |
Grade | Standard-Duty |
Standards | Cedar Grove Composting Approved |
Application | Grocery |
Description
General Grocery Paper Bags, 30 lbs Capacity, #2, 4.31"w x 2.44"d x 7.88"h, Kraft, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- GENERAL Paper Bags, 57 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (SK1657)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- General Paper Bags