Shop All Interior Paints
General Paint
X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss -
Mfr # 125840
Zoro # G705511105
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Hot Red
- Paint and Primer Surface Material Wood, Metal, Masonry, Handcrafts
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 125840
- Zoro # G705511105
- UPC # 42909069030
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Reds |
Color | Hot Red |
Paint and Primer Surface Material | Wood, Metal, Masonry, Handcrafts |
Application Method | Spray |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, hot red, gloss - 125840 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel (248932)
- BINKS Spray Gun Air Nozzle, For Use With 4YP07 (46-6018)
- WORK TOOLS 19" - 34" Whizz Mini-Roller Extension Pole (95200)
- OLD MASTERS Qt Pickling White Fast Dry Wood Stain (61404)
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 10 oz (4296)
- TEACHERS TOOL Xf - 8 Flat Blue Acrylic (TE1800832)
- KRYLON 238321 UV-Resistant Acrylic Coating Aerosol Spray-Matte-11 Ounces (KR379416)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Jade Green, 12 oz (298-.50)
- TESTORS Testors TES1176TT Blue Fluorescent Enamel Paint (TES1176TT)
- General Paint Interior Paints