Shop All Spray Paint
General Paint
Wrought Iron Black, Gloss, 10 oz
Mfr # 342915
Zoro # G804876174
product price: $6.39
/ea
Sold in multiples of 4 for $25.56
$25.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Wrought Iron Black
- Paint and Primer Finish Gloss
- Net Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 342915
- Zoro # G804876174
- UPC # 42909342911
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Wrought Iron Black |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Paint and Primer Surface Material | wood, metal, furniture |
Application Method | Spray |
Color Family | Blacks |
Sheen | Gloss |
Description
Color dcor decorative enamel spray 10 oz. Aerosol can, wrought iron black, gloss - 342915 color dcor spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- WAGNER SPRAY TECH Smart SideKick(R) Power Roller, 1 to 5gal (0530010)
- PPG Traffic Paint (ENNX5175/EA)
- KRYLON Metallic Spray Paint, Silver, Metallic, 12 oz (K02773007)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- General Paint Spray Paint