Shop All Exterior Stains & Sealers
General Paint
Woodsman Solid Color Oil Siding & Fence Wood Stain, Redwood, Gallon - 591166
Mfr # 591166
Zoro # G205654173
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 591166
- Zoro # G205654173
- UPC # 42909062253
- Country of Origin United States
- Category Exterior Stains & Sealers
Description
Woodsman solid color oil siding & fence wood stain, redwood, gallon - 591166 woodsman solid color oil siding & fence stain provides superior coverage for natural or pressure treated wood siding and fences. Features a high-viscosity formula for easy application. Tough, water repellent coating. Mildew and peel resistant. Exterior above ground natural & pressure-treated structures such as wood siding, fences, shingles, shakes, clapboard, rough sawn siding and plywood. Not recommended for decks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17311)
- DEVILBISS HVLP Sprayer Gasket, For 4YP11 1ZLB6 (PT-33-1)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- GENERAL PAINT Woodsman Solid Color Oil Siding & Fence Wood Stain, Rustic Brown, Gallon - 591174 (591174)
- GENERAL PAINT Woodsman 100% Acrylic Latex Deck, Siding & Fence Wood Stain, Cedar, Gallon - 149307 (149307)
- GENERAL PAINT Woodsman 100% Acrylic Latex Deck, Siding & Fence Wood Stain, Rustic Brown, Gallon - 164487 (164487)
- GENERAL PAINT Woodsman 100% Acrylic Natural Deck, Siding & Fence Wood Stain, Cedartone, Gallon - 149320 (149320)
- SUREBOND Sealer, 5 gal, Clear, Epoxy, Matte to Satin (SB-1300 P)
- SEAL-ONCE Coastal Gray Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3128)
- DUCKBACK Wood Stain, Semi-Transparent, Liquid, 5 gal (DBWB82000-20)
- General Paint Exterior Stains & Sealers