Shop All Interior Paints
General Paint
Start Right Ceiling Paint, Flat Finish, Brite White, 5-Gallon -
Mfr # 734681
Zoro # G005653864
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color Brite White
- Paint and Primer Surface Material Drywall Ceilings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 734681
- Zoro # G005653864
- UPC # 42909036599
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Whites |
Color | Brite White |
Paint and Primer Surface Material | Drywall Ceilings |
Description
Start right ceiling paint, flat finish, brite white, 5-gallon - 734681 start right ceiling paint is a premium ceiling paint with a non-splatter formula for less mess. Can be easily cleaned with soap and water. New or unsealed interior drywall ceilings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-5)
- WOOSTER 4" Trim Paint Brush, Whita China/Gold Polyester Bristle, Plastic Handle (4054-4)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- ZINSSER .50 Pint Gloss White Painters Touch Multi-Purpose Paint 1992-730 (20066199272)
- MODERN MASTERS Interior Paint, Copper, 1 gal (ME14916)
- MODERN MASTERS 1 Qt Modern Masters ME660 Pharaoh’s Gold WB Decorative Metallic Paint (ME660)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 6 oz (ME194)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-2255-1 1K Acrylic Primer - Gray (USC-2255-1)
- General Paint Interior and Exterior Paints and Stains