Shop All Spray Paint
General Paint
Slate Gray, Gloss, 12 oz
Mfr # 793213
Zoro # G704876199
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Slate Gray
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 793213
- Zoro # G704876199
- UPC # 42909006646
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Slate Gray |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Grays |
Application Method | Spray |
Sheen | Gloss |
Description
Premium dcor decorative gloss enamel 12 oz. Aerosol can, slate gray - 793213 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK1)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK (72520)
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-9)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- General Paint Spray Paint & Primer