Shop All Spray Paint
General Paint
Safety White, Gloss, 12 oz
Mfr # 125730
Zoro # G804876235
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Paint and Primer Surface Material Wood, Masonry, handcrafts
- Application Method Spray
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 125730
- Zoro # G804876235
- UPC # 42909068811
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Whites |
Color | Safety White |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Application Method | Spray |
Color Family | Whites |
Sheen | Gloss |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, safety white, gloss - 125730 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Thermal Barrier, White, 5 gal. Size (SP-2005)
- KRYLON Camouflage With Fusion For Plastic Paint Olive Drab (K04293777)
- RICHARD Paint Brush Set, 1 (81305)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- STOPS RUST Charcoal, Metallic, 11 oz (244228)
- General Paint Spray Paint