Shop All Spray Paint
General Paint
Safety Black, Gloss, 12 oz
Mfr # 125737
Zoro # G904876173
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Paint and Primer Surface Material Wood, Masonry, handcrafts
- Application Method Spray
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 125737
- Zoro # G904876173
- UPC # 42909068828
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blacks |
Color | Safety Black |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Application Method | Spray |
Color Family | Blacks |
Sheen | Gloss |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, safety black, gloss - 125737 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic, Water Base, Olympic Gold, 6 Oz (ME65906)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- H&C 1 gal Floor Stain, Invisible Finish, Tumbled Stone, Water Base (45.102024-16)
- BLACK JACK Bj Blacktop Fillr 10.1Oz (6439-9-66)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279179)
- General Paint Spray Paint