Shop All Interior Paints
General Paint
Rust Preventative Paint/Primer, Satin, Water Base, Satin White, 1/2 pt
Mfr # 176826
Zoro # G505654170
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal Substrates
- Paint Color Family Whites
- Finish Satin
- Paint Sub-Brand X-O Rust
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 176826
- Zoro # G505654170
- UPC # 42909083135
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1/2 pt |
Details
Item | Rust Preventative Paint/Primer |
For Use On Surface Material | Metal Substrates |
Paint Color Family | Whites |
Color | Satin White |
Finish | Satin |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Water |
Description
X-o rust anti-rust enamel, satin finish, satin white, 1/2-pint - 176826 x-o rust waterbase anti-rust brush-on enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- RICHARD Paint Tray, Liner, for 92060 (92061)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PKMCR-38)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- BENJAMIN MOORE &-INSL-X GAL WHT Fire Paint (FR210099-01)
- TEACHERS TOOL Xf - 8 Flat Blue Acrylic (TE1800832)
- RUST-OLEUM Modern Masters ME396 1G Bronze Reactive Metallic Paint (ME396-GAL)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 gal (CC6601099-01)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- General Paint Interior and Exterior Paints and Stains