Shop All Interior Paints
General Paint
Rust Preventative Paint/Primer, Gloss, Water Base, Safety White, 1 gal
Mfr # 176809
Zoro # G605654117
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal Substrates
- Paint Color Family Whites
- Finish Gloss
- Paint Sub-Brand X-O Rust
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 176809
- Zoro # G605654117
- UPC # 42909082886
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Rust Preventative Paint/Primer |
For Use On Surface Material | Metal Substrates |
Paint Color Family | Whites |
Color | Safety White |
Finish | Gloss |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Water |
Description
X-o rust anti-rust enamel, gloss finish, safety white, gallon - 176809 x-o rust waterbase anti-rust brush-on enamel is the perfect paint for both interior and exterior metal substrates. This formula is fast drying and features superior rust protection. Low odor. Resists abrasion, weathering, and fading. Soap and water cleanup. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER #2, #4, #6 Artist Paint Brush Set, Ox Hair Bristle, Wood Handle, 12 PK (AR10107)
- SHERWIN-WILLIAMS Sherwin Williams K05599007 12 oz Colormaxx Aerosol Spray Paint; Machinery Gray (K05599007)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MR. HOBBY Semi Gloss RLM82 Paint, Light Green (GUZC122)
- RUST-OLEUM Interior/Exterior Paint, Silver, 1 qt (7213502)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- TESTORS Fluorescent Assorted Craft Paint Set Interior 6 oz (297611)
- MODERN MASTERS Shimmer Satin Tequila Gold Metallic Paint 1 qt (ME66132)
- General Paint Interior and Exterior Paints and Stains