Shop All Spray Paint
General Paint
Reed, Gloss, 12 oz
Mfr # 125842
Zoro # G704876212
Sold in multiples of 3 for $28.05
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Greens
- Paint and Primer Surface Material Wood, Masonry, handcrafts
- Color Family Greens
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 125842
- Zoro # G704876212
- UPC # 42909069054
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Greens |
Color | Reed |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Color Family | Greens |
Application Method | Spray |
Sheen | Gloss |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, reed, gloss - 125842 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- MINWAX QT SG Polyurethane (63005)
- RUST-OLEUM Concrete Etch (238475)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- SEYMOUR MIDWEST Medium Blue, Gloss, 16 oz 12 PK (98-35)
- General Paint Spray Paint