Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Satin Finish, White, Quart - 796196
Mfr # 796196
Zoro # G705654291
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796196
- Zoro # G705654291
- UPC # 42909006189
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, satin finish, white, quart - 796196 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Flameproof Coating, Gray, Flat (ESP100000)
- SUNNYSIDE Acetone, Pint (84016)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME195)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- INTEGRA MILTEX Forrest Paint Co. 6199 Redwood Stovebright Stove Paint (43286)
- MODERN MASTERS Interior Paint, Metallic, 12 oz (ME65732)
- General Paint Interior and Exterior Paints and Stains