Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Satin Finish, Black, Quart -
Mfr # 796345
Zoro # G705654215
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Black
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796345
- Zoro # G705654215
- UPC # 42909006202
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, satin finish, black, quart - 796345 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- PLUSH White Tennis Striping Paint, 1 gal. (3250)
- GENERAL FINISHES 1 Pt Light Brown Dye Stain Water-Based Wood Stain (DPL)
- PREMIER PAINT ROLLER Premier Mini Roller Cover, 1/4 in Thick Nap, 6-1/2 in L, Woven Fabric Cover, White (72572)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- MINWAX Interior Paint, Gloss, OilBase, 2.5 gal (71058)
- KRUD KUTTER Rust-Oleum American Accents Metallic Gold Leafing Pen Exterior & Interior 0.33 oz (215190)
- RUST-OLEUM Chalked Paint, Matte, Tate Green, 1 qt (371674)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 1 gal (ME149)
- General Paint Interior Paints