Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Sunflower Yellow, Quart - 796703
Mfr # 796703
Zoro # G105653825
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Sunflower Yellow
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796703
- Zoro # G105653825
- UPC # 42909006325
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Yellows |
Color | Sunflower Yellow |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, sunflower yellow, quart - 796703 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE Natural Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3111)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus Heavy Duty Grouting & Concrete Sponge (603-3)
- LEAKTITE White 5 gal Paint Pail (005G01WH120)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- MODERN MASTERS 1 Qt Modern Masters ME700 Black Pearl WB Decorative Metallic Paint (ME700)
- MODERN MASTERS Metallic Paint, WaterBase, Olympic Gold, 6 oz (ME659)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- General Paint Interior Paints