Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Royal Blue, Quart -
Mfr # 796626
Zoro # G805653934
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Royal Blue
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 796626
- Zoro # G805653934
- UPC # 42909006288
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Blues |
Color | Royal Blue |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, royal blue, quart - 796626 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL SEAL ENDS ONCE Cut Ends Wood Sealer (SO7700)
- KRYLON Spray Paint, Safety Purple, Gloss, 12 oz (K01929777)
- HYDE 24" x 9" Proshield Flexible Plastic Spray Shield (28060)
- ZINSSER Interior Paint, Water, White, 5 gal (2000)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC662B099-01)
- MODERN MASTERS Metallic Paint, WaterBase, Pearl White, 6 oz (ME196)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 6 oz (ME708)
- KRYLON INDUSTRIAL Block Filler, Flat, Water Base, White, 5 gal (K000Z8465-20)
- General Paint Interior and Exterior Paints and Stains