Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart -
Mfr # 796907
Zoro # G905653872
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Grays
- Color Pewter Gray
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796907
- Zoro # G905653872
- UPC # 42909006448
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Grays |
Color | Pewter Gray |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, pewter gray, quart - 796907 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- COLORMAXX Spray Paint Primer, Gloss, Gray, 12 oz (K05513007)
- NEWSTRIPE Newstripe 5 Gallon Paint Strainers 5/Pack, 10003569 (10003569)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MODERN MASTERS Metallic Paint, WaterBase, Warm Silver, 6 oz (ME221)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 1 gal (ME701)
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- MODERN MASTERS Metallic Paint, WaterBase, Pale Gold, 6 oz (ME200)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME195)
- General Paint Interior Paints