Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Leather Brown, Quart -
Mfr # 796844
Zoro # G005653918
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Browns
- Color Leather Brown
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796844
- Zoro # G005653918
- UPC # 42909006400
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Browns |
Color | Leather Brown |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, leather brown, quart - 796844 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Spray Gun Filter 2PK (KTI89194)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- GRACO Gun Filter, 60 Mesh, Black (287032)
- WHIZZ PNT ROLLR CVR BLK 6"" 2PK (54064)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MODERN MASTERS Metallic Paint, WaterBase, Mystical Green, 6 oz (ME434)
- SHEETROCK Interior Paint, Flat, White (542728)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Copper, 6 oz (ME656)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- General Paint Interior and Exterior Paints and Stains