Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Ivory, Quart -
Mfr # 796463
Zoro # G105654020
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color Ivory
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 796463
- Zoro # G105654020
- UPC # 42909006226
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Whites |
Color | Ivory |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, ivory, quart - 796463 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Machinery Gray, Gloss, 12 oz (202214)
- RUST-OLEUM Athletic Field Striping Paint, 17 Oz, Yellow, Water -Based (206045)
- MICHIGAN BRUSH Paint Roller Frame, Plastic Handle, 4" Rollers (MIB-00164)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- RUST-OLEUM Chalked Paint, Matte, Charcoal, 1 qt (285144)
- SHEETROCK TexoLite White Wall and Ceiling Texture Paint 1 gal (545600)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 1 gal (ME149)
- DRYLOK Paint Watrprf Gl Wht Ltx (27513)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 6 oz (ME246)
- General Paint Interior and Exterior Paints and Stains