Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Hunter Green, Quart -
Mfr # 796725
Zoro # G205653800
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Color Hunter Green
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 796725
- Zoro # G205653800
- UPC # 42909006349
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, hunter green, quart - 796725 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers (R017)
- MINWAX Mw Wipe-On Poly Sat Pint (40910000)
- RUST-OLEUM Spray Paint, Oasis Blue, Satin, 12 oz (334085)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- VALSPAR Pro-Hide Silver 5000 Latex Semi-Gloss Interior Wall Paint, White Base, 5 Gal. (028.0073000.008)
- TESTORS 6OZ YEL Chalk Paint (307591)
- RUST-OLEUM Chalked Smoked Glaze30Oz (315883)
- INSL-X BY BENJAMIN MOORE Insl-X Eggshell White Water-Based Acrylic Lead Encapsulating Coating 1 gal (EC3210099-01)
- RUST-OLEUM Interior Paint, Matte, Gray Chalked, 1 qt (285141)
- General Paint Interior and Exterior Paints and Stains