Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Hot Red, Quart - 705204
Mfr # 705204
Zoro # G605653844
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Hot Red
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 705204
- Zoro # G605653844
- UPC # 42909063106
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Reds |
Color | Hot Red |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, hot red, quart - 705204 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9 in. Zpro 5-Wire Pro Lng Arm Frm (9IF600)
- RUST-OLEUM 1 gal Floor Coating, Semi-gloss Finish, Dove Gray, Water Base (320419)
- TOUGH COAT ADVANCED Spray Paint (K00259008)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MODERN MASTERS 1 Qt Modern Masters ME707 Snowflake WB Decorative Metallic Paint (ME707)
- RUST-OLEUM Chalked Paint, Matte, Charcoal, 1 qt (285144)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Sky Blue, 1 gal (380225)
- SHORT CUTS Krylon Matte Finish Clear Finish Spray Coating 11 oz (1311)
- MODERN MASTERS Metallic Paint, Water Base, Brass, 6 oz (ME289)
- General Paint Interior and Exterior Paints and Stains