Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Fiesta Red, Quart -
Mfr # 705226
Zoro # G405653884
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Fiesta Red
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 705226
- Zoro # G405653884
- UPC # 42909063083
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Reds |
Color | Fiesta Red |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, fiesta red, quart - 705226 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ACCENTS PAINT PEN STAIN RUBY (215154)
- RUST-OLEUM 5 gal. White Oil Primer (302139)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- REDTREE INDUSTRIES Redtree Industries 14022 Chip Bristle Disposable Paint Brush - 1-1/2" (14022)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- MODERN MASTERS Metallic Paint, Water Base, Smoke, 1 gal (ME243)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 1 qt (ME701)
- TESTORS Enamel Paint, Silver, .3 oz (2546C)
- 3M Process Color, Black, 1 gal (990-05)
- TESTORS Paint Craft Acry Mtlac Blk 2Oz (292492)
- General Paint Interior Paints