Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Country Blue, Quart - 796667
Mfr # 796667
Zoro # G005653888
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Blue
- Paint and Primer Surface Material Primed Wood, Primed Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 796667
- Zoro # G005653888
- UPC # 42909006301
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Blues |
Color | Blue |
Paint and Primer Surface Material | Primed Wood, Primed Metal |
Description
Premium dcor waterborne acrylic enamel, gloss finish, country blue, quart - 796667 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 550 Degrees Fahrenheit, GM Satin Black, 11 Ounce Aerosol Spray Can (SP139)
- PREMIER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle, 12 PK (AR15202)
- DENDESIGNS 12050 3 in. LNG Handle Paint Scraper (DE432790)
- RUST-OLEUM Topside Paint, Bright Red, Alkyd (207004)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- MODERN MASTERS Metallic Paint, WaterBase, Platinum, 6 oz (ME591)
- PAINTERS TOUCH SPRYPNT 2X SAT SUMSQUASH (249064)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 gal (ME708)
- General Paint Interior and Exterior Paints and Stains