Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Black, Quart -
Mfr # 796174
Zoro # G405654157
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Black
- Paint and Primer Surface Material Wood, Metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796174
- Zoro # G405654157
- UPC # 42909006165
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Surface Material | Wood, Metal, furniture |
Description
Premium dcor waterborne acrylic enamel, gloss finish, black, quart - 796174 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (7493-05)
- SAVOGRAN Paint/Finish Deglosser Qt (01282)
- WOODKOTE PRODUCTS Wood Kote Qt. Jel'd Stain Black (211-4)
- SEYMOUR MIDWEST Truck Bed Liner (20-041)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Storm Gray, 1 gal (380224)
- MODERN MASTERS 1 Gal Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- AGS Paint, UV Resistant, Matte Black, 1 Quart (AOR-32)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Smoked Navy, 1 gal (380226)
- MODERN MASTERS 1 Qt Modern Masters ME190 Statuary Bronze WB Decorative Metallic Paint (ME190)
- General Paint Interior Paints