Shop All Interior Paints
General Paint
Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Almond, Quart - 796535
Mfr # 796535
Zoro # G205653961
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Beiges
- Color Almond
- Paint and Primer Surface Material Wood, Metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796535
- Zoro # G205653961
- UPC # 42909006240
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Beiges |
Color | Almond |
Paint and Primer Surface Material | Wood, Metal, furniture |
Description
Premium dcor waterborne acrylic enamel, gloss finish, almond, quart - 796535 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD 1 Gal Floetrol Latex Paint Conditioner (FLD6)
- SEM PRODUCTS GREEN ETCH PRIMER QT (SE39694)
- EARLEX HVLP Stationary Paint/Stain Sprayer (2443205)
- FOAMPRO MFG.. 15 Tape Cap Dispenser (147)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- ZINSSER Interior Paint, Satin, LatexBase, White, 5 gal (02700)
- RUST-OLEUM Gloss, Clear, Quart (242057)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Gold, 6 oz (ME164)
- ZINSSER Interior Paint, Semi-Gloss, WaterBase, Semi-gloss, 1 gal (2761)
- KRYLON INDUSTRIAL Dry Fall Paint, Semi-Gloss, OilBase, White, 5 gal (K000S4536-20)
- General Paint Interior and Exterior Paints and Stains