Shop All Spray Paint
General Paint
Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, White -
Mfr # 347922
Zoro # G104876218
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 347922
- Zoro # G104876218
- UPC # 42909347923
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Whites |
Description
Premium dcor high heat enamel spray 12 oz. Aerosol can, white - 347922 premium dcor spray hi-heat is a superior interior/exterior high heat enamel spray. Takes heat up to 1,000f. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior surfaces such as barbecues, car engines, boilers, heaters, steam pipes, and furnaces. Will not with-stand open flame. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Tynex/Chinex/Polyester Bristle, Wood Handle (144080720)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- PREMIER 4" Mini Paint Roller Cover, Foam, 2 PK (53840)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Salt Guard (SP-1004)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- DIG 111B 180 Degree Spray Jet- Black And Blue, 10PK (133616)
- General Paint Spray Paint & Primer