Shop All Spray Paint
General Paint
Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Black -
Mfr # 348458
Zoro # G604876237
product price: $10.99
/ea
Sold in multiples of 3 for $32.97
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 348458
- Zoro # G604876237
- UPC # 42909348456
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Blacks |
Description
Premium dcor high heat enamel spray 12 oz. Aerosol can, black - 348458 premium dcor spray hi-heat is a superior interior/exterior high heat enamel spray. Takes heat up to 1,000f. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior surfaces such as barbecues, car engines, boilers, heaters, steam pipes, and furnaces. Will not with-stand open flame. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- KRYLON INDUSTRIAL Interior Paint, Semi-Gloss, Acrylic Base, White, 5 gal (K000Z6761-20)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 150 Mesh for Binks 83-2405 (14-1735)
- KLEAN-STRIP Xylene Solvent 1 gal (GXY24)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- WORK DAY Spray Paint, Gloss, Blue, 10 oz (A04403007)
- General Paint Spray Paint