Shop All Spray Paint
General Paint
Premium Dcor Decorative Lacquer Enamel Spray 12 oz. Aerosol Can, Clear, Lacquer - 204131
Mfr # 204131
Zoro # G404876246
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 204131
- Zoro # G404876246
- UPC # 42909204134
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Clears |
Application Method | Spray |
Description
Premium dcor decorative lacquer enamel spray 12 oz. Aerosol can, clear, lacquer - 204131 premium dcor spray lacquer is a superior interior/exterior decorative lacquer enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- MINWAX Finish Wood Honey Quart (700494444)
- SUNNYSIDE Cleanup Solvent, 1/4 gal, Solvent Base (30332)
- PREMIER Paint Brush Set, 1 (812Z)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- General Paint Spray Paint & Primer