Shop All Spray Paint
General Paint
Premium Dcor Decorative Lacquer Enamel Spray 12 oz. Aerosol Can, Black, Lacquer - 204115
Mfr # 204115
Zoro # G004876264
product price: $11.25
/ea
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 204115
- Zoro # G004876264
- UPC # 42909204110
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Blacks |
Application Method | Spray |
Description
Premium dcor decorative lacquer enamel spray 12 oz. Aerosol can, black, lacquer - 204115 premium dcor spray lacquer is a superior interior/exterior decorative lacquer enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Pro-Hide Silver 5000 Latex Eggshell Interior Wall Paint, White Base, 5 Gal. (028.0072000.008)
- KRYLON Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length (K07096)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Medium Gray (HVP109)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- General Paint Spray Paint & Primer