Shop All Spray Paint
General Paint
Pewter Gray, Gloss, 12 oz
Mfr # 793227
Zoro # G404876253
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Pewter Gray
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 793227
- Zoro # G404876253
- UPC # 42909006653
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Pewter Gray |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Grays |
Sheen | Gloss |
Description
Premium dcor decorative gloss enamel 12 oz. Aerosol can, pewter gray - 793227 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Gloss, Clear, Quart (242057)
- SHORT CUTS Krylon Fusion All-In-One Matte Pale Sage Paint+Primer Spray Paint 12 oz (K02761007)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Pink, Water -Based (1861838)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- General Paint Spray Paint & Primer