Shop All Spray Paint
General Paint
Military Green, Flat, 12 oz
Mfr # 171316
Zoro # G704876274
product price: $8.59
/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Military Green
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 171316
- Zoro # G704876274
- UPC # 42909082565
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Military Green |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Greens |
Application Method | Spray |
Sheen | Flat |
Description
Premium dcor camouflage enamel 12 oz. Aerosol can, military green, flat - 171316 premium dcor camouflage enamel is a superior interior/exterior decorative flat enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Utility Yellow, Water -Based (T03801004)
- MINWAX Qt Coff Wd Gel Stain (660910000)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M359)
- STECK MANUFACTURING Rod Pull (20007)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- KRYLON Paint Spry Stn Brown Boot 12Oz (K05559007)
- General Paint Spray Paint & Primer