Shop All Spray Paint
General Paint
Medium Green, Gloss, 12 oz
Mfr # 125845
Zoro # G904876210
product price: $9.69
/ea
Sold in multiples of 3 for $29.07
$29.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Greens
- Color Medium Green
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 125845
- Zoro # G904876210
- UPC # 42909068859
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Greens |
Color | Medium Green |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Application Method | Spray |
Color Family | Greens |
Sheen | Gloss |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, medium green, gloss - 125845 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4 in. Roller Frame R012-4 (00R0120040)
- HYDE 2 1/2" Angled Sash Brush Paint brush, Wood Handle (47372)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- IDEALFOLD Cheesecloth, Grade 10, 80 yd. L, 36 In W (BIDF2012380)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- ALL-SOURCE Rust Coat Enamel Gloss White 15 Oz. Anti-Rust Spray Paint (203614D)
- General Paint Spray Paint