Shop All Paint Roller Covers
General Paint
Master Painter 9" Professional Roller Cover, 3/8" Nap, Woven, Semi Smooth -
Mfr # 149291
Zoro # G304918923
product price: $7.79
/ea
Sold in multiples of 3 for $23.37
$23.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 149291
- Zoro # G304918923
- UPC # 79478013027
- Country of Origin United States
- Category Paint Roller Covers
Description
Master painter 9" professional roller cover, 3/8" nap, woven, semi smooth - 149291 master painter professional roller covers are designed with woven microfiber fabric and a phenolic core to provide superior pick-up and release for a smooth lint-free finish with maximum coverage. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Minimizes drips while covering a larger area. Master painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMUS SOURCE Prime Source Thoro T5010 WHT Super Thoroseal Waterproof Coating (T5010 WHT)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- TRIMACO Trimaco 12107 Brown General Purpose Masking Paper - 12 in. x 1000 ft. (149323)
- GRACO Airless Tip Guard, 11/16 In (246437)
- GENERAL PAINT Master Painter 3" Select Specialty Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 702405 (702405)
- LINZER 9 in Paint Roller Cover, 1/2" Nap, Lambskin (RC700-9)
- REDTREE 4" Mohair Mini Roller Refill, 10/Pk, 10PK (36031)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyamide (144630094)
- PRO SOLUTIONS 9 in. Cover 3/8 in. (33038)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R117-4)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- General Paint Paint Rollers and Frames