Shop All Interior Paints
General Paint
Maintenance One Paint & Primer, One Step Paint, Flat Finish, Contractor White, 5-Gallon - 440610
Mfr # 440610
Zoro # G305578829
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Paint and Primer Surface Material Drywall, Plaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 440610
- Zoro # G305578829
- UPC # 42909047663
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Surface Material | Drywall, Plaster |
Description
Maintenance one paint & primer, one step paint, flat finish, contractor white, 5-gallon - 440610 maintenance one one-step paint and primer is a flat finish wall paint. Base coat and top coat in one. Quick dry to the touch in 30 minutes. For use on drywall, plaster, knockdowns, and previously painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD415)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- SLIPDOCTORS SlipDoctors - Polish Grip Pint (S-TR-POLPT)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- GENERAL PAINT X-O Rust 12 oz. Aerosol Rust Preventative Paint & Primer In One, Hot Red, Gloss - (125840)
- RUST-OLEUM Home Top Coat Semi-Gloss Clear Floor Paint 1 gal (358584)
- MODERN MASTERS Shimmer Satin Shimmering Sky Metallic Paint 1 qt (ME51432)
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- TIMELINE Sage Classic Shiplap Touch-Up Paint Color, 8 Ounces (1023)
- MODERN MASTERS Interior Paint, Copper, 1 gal (ME14916)
- General Paint Interior Paints