Shop All Spray Paint
General Paint
Light Khaki, Flat, 12 oz
Mfr # 171310
Zoro # G104876201
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Color Light Khaki
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 171310
- Zoro # G104876201
- UPC # 42909082534
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Beiges |
Color | Light Khaki |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Beiges |
Sheen | Flat |
Description
Premium dcor camouflage enamel 12 oz. Aerosol can, light khaki, flat - 171310 premium dcor camouflage enamel is a superior interior/exterior decorative flat enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD 1 Gal Deep Base Pro Series Solid Color Acrylic Stain (FLD822)
- GRACO 1/4" x 50' ASM Airless Hose (HSE1450)
- GRACO Replacement Hose, 3/4" x 25 ft., RTX (17J454)
- ZINSSER Bulls Eye Sealcoat Wood Sealer Flat 1 Gallon (821)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- General Paint Spray Paint