Shop All Spray Paint
General Paint
Light Blue, Gloss, 12 oz
Mfr # 125741
Zoro # G704876175
product price: $11.95
/ea
Sold in multiples of 3 for $35.85
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blues
- Paint and Primer Surface Material Wood, Masonry, handcrafts
- Application Method Spray
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 125741
- Zoro # G704876175
- UPC # 42909068941
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blues |
Color | Light Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Application Method | Spray |
Color Family | Blues |
Sheen | Gloss |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, light blue, gloss - 125741 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- LINZER Paint Brush Set 4Pc (A 11404 S)
- CLR PRO Vehicle Lime Remover, 5 gal, Jug (G-I-VLR-5PRO)
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- SEYMOUR MIDWEST Red, 20 oz 6 PK (620-1407)
- General Paint Spray Paint