Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Sunshine Yellow, 1 qtz
Mfr # 776615
Zoro # G205654166
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Machinery, Equipment
- Paint Color Family Yellows
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 776615
- Zoro # G205654166
- UPC # 42909063571
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qtz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Machinery, Equipment |
Paint Color Family | Yellows |
Finish | Gloss |
Color | Sunshine Yellow |
Description
X-o rust brush-on enamel, gloss, sunshine yellow, matches john deere yellow, quart - 776615 x-o rust farm & implement direct to metal enamel is a great paint for any metal machinery, equipment, tools, tanks, and more. Features excellent color retention. Water resistant and prevents rust. For metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ROLLER CUP LINERS 4PK (1620-6)
- ENCORE HDPE Paint Bucket Liner, 5 qt (05160)
- MINWAX STAIN BRUSH WOOD FIN1.5"" (427280008)
- LIME-A-WAY Lime, Calcium and Rust Remover, 28 oz Bottle (51700-87000)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 qt (372367)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Interior/Exterior Paint, Satin, Oil Base, Satin Black, 1 gal (802587)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (7792-402)
- General Paint Exterior Paints