Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Royal Blue, 1/2 Pint
Mfr # 796653
Zoro # G905653940
product price: $8.59
/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Primed Metal, Trim, Crafts
- Paint Color Family Blues
- Finish Gloss
- Size 1/2 Pint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796653
- Zoro # G905653940
- UPC # 42909006295
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1/2 Pint |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Primed Metal, Trim, Crafts |
Paint Color Family | Blues |
Finish | Gloss |
Color | Royal Blue |
Description
Premium dcor waterborne acrylic enamel, gloss finish, royal blue, 1/2 pint - 796653 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, OSHA Safety Yellow, Gloss, 12 oz (1644830)
- DEVILBISS Gravity Spray Gun Adapter (DPC-23)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152325)
- WEILER 2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40163)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1 gal (802603)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- MODERN MASTERS Metallic, Gold, 5 gal (ME660GAL)
- General Paint Interior and Exterior Paints and Stains