Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Oil Base, Red, 1/2 pt
Mfr # 371278
Zoro # G005654137
product price: $15.29
/ea
Sold in multiples of 2 for $30.58
$30.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Finish Gloss
- Paint Sub-Brand X-O Rust
- Paint Base Type Oil
- Paint and Primer Sub Category Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 371278
- Zoro # G005654137
- UPC # 42909371270
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1/2 pt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Finish | Gloss |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Oil |
Color | Red |
Paint and Primer Sub Category | Rust Preventative |
Description
X-o rust oil base dtm enamel, gloss finish, bright red, 1/2-pint - 371278 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245443)
- READY SEAL Wood Stn/Slr Ltoak 5G (505)
- WORK TOOLS 4" Mini Paint Roller Cover, Velour, 2 PK (51012)
- VARATHANE Floor Finish, Clear, Semi-Gloss, 1 gal. (130131)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Seal Brown, 1 qt (379628)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 1 gal (5001)
- General Paint Interior and Exterior Paints and Stains