Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal
Mfr # 802066
Zoro # G605654049
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal
- Paint Color Family Reds
- Paint Sub-Brand X-O Rust
- Paint Base Type Oil
- Paint and Primer Sub Category Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 802066
- Zoro # G605654049
- UPC # 42909040022
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Reds |
Color | Bright Red |
Finish | Gloss |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Oil |
Paint and Primer Sub Category | Rust Preventative |
Description
X-o rust oil base dtm enamel, gloss finish, bright red, gallon - 802066 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ PREMIUM Restoration White Flat Water-Based Primer 1 gal (L201111)
- METAL EFFECTS Modern Masters PA904 4 oz. Rust Patina Aging Solution (PA904-04)
- PAINTLINE PaintLine PSDR Spinner (PSDR.SP)
- ZORO SELECT 3" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK2)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1/2 pt (371153)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Seal Brown, 1 qt (379628)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- General Paint Exterior Paints