Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Oil Base, Aluminum, 5 gal
Mfr # 802454
Zoro # G005653857
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal
- Paint Color Family Metallics
- Paint Sub-Brand X-O Rust
- Paint Base Type Oil
- Paint and Primer Sub Category Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 802454
- Zoro # G005653857
- UPC # 42909039880
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Metallics |
Finish | Gloss |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Oil |
Color | Aluminum |
Paint and Primer Sub Category | Rust Preventative |
Description
X-o rust oil base dtm enamel, gloss finish, aluminum, 5-gallon - 802454 x-o rust oil base enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knit (967)
- BEDFORD PRECISION PARTS Bedford Precision Kit - 5:1 Fireball, Replacement Part for Graco (20-2690)
- WOOSTER 11in Solvent Resistant Paint Roller Tray Liner (R406)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- GENERAL PAINT Interior/Exterior Paint, Satin, Oil Base, Satin Black, 1 gal (802587)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 gal (802702)
- VALSPAR Paint AntiRust Qt Rd Oxide Pri (044.0021851.005)
- General Paint Interior and Exterior Paints and Stains