Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Oil Base, Almond, 1 qt
Mfr # 527010
Zoro # G905654145
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal
- Paint Color Family Beiges
- Paint Sub-Brand X-O Rust
- Paint Base Type Oil
- Paint and Primer Sub Category Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 527010
- Zoro # G905654145
- UPC # 42909527011
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Beiges |
Finish | Gloss |
Paint Sub-Brand | X-O Rust |
Paint Base Type | Oil |
Color | Almond |
Paint and Primer Sub Category | Rust Preventative |
Description
X-o rust oil base dtm enamel, gloss finish, almond, quart - 527010 x-o rust oil base direct to metal enamel is a great paint for your next metal project. Provides superior rust protection. Resists abrasion, weathering, and fading. For interior and exterior use on metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Not recommended for roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip Clear - Gallon (S-CT-DURCLR1G)
- GENERAL FINISHES 1 Pt Empire Red Dye Stain Water-Based Wood Stain (DPR)
- DEVILBISS Multi-Purpose Gun Wrench (WR-103)
- VHT Use For Automotive Body Paint Repair, Universal Flat Black, 0.25 Ounce Pen (ASF0104)
- GENERAL PAINT Interior/Exterior Paint, Satin, Oil Base, Satin Black, 1 gal (802587)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Royal Blue, 1/2 Pint (796653)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 qt (372367)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- General Paint Exterior Paints