Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Gloss, Black, 1/2 Pint
Mfr # 796182
Zoro # G105654167
product price: $8.59
/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Primed Metal, Trim, Crafts
- Paint Color Family Blacks
- Finish Gloss
- Size 1/2 Pint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 796182
- Zoro # G105654167
- UPC # 42909006172
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1/2 Pint |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Primed Metal, Trim, Crafts |
Paint Color Family | Blacks |
Finish | Gloss |
Color | Black |
Description
Premium dcor waterborne acrylic enamel, gloss finish, black, 1/2 pint - 796182 premium dcor water-based acrylic enamel is a superior brush-on enamel for both indoor and outdoor use. Provides fast drying, one coat coverage. Soap and water clean-up. Indoor or outdoor furniture, primed wood or primed metal, wood trim and crafts. Not recommended for use as a house paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R942)
- PARKER Filter/Regulator, 90 cfm, Zinc, 250 psi (07E38B18AC)
- RUST-OLEUM Paint Thinner, 1 gal., VOC Compliant (333402)
- TRIMACO Cone Paint Strainer, 5 in. L, PK250 (11107/250)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Seal Brown, 1 qt (379628)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Exterior Paint, Gloss, Red, 1 gal (176842)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1 gal (802603)
- GENERAL PAINT Interior/Exterior Paint, Satin, Oil Base, Satin Black, 1 gal (802587)
- TESTORS 0.25 oz Red Enamel Carded Paint (TES1103C3)
- General Paint Interior and Exterior Paints and Stains