Shop All Exterior Paints
General Paint
Interior/Exterior Paint, Flat, Black, Quart
Mfr # 597776
Zoro # G605654292
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Primed Metal, Trim, Crafts
- Paint Color Family Blacks
- Finish Flat
- Size Quart
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 597776
- Zoro # G605654292
- UPC # 42909005304
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | Quart |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Wood, Primed Metal, Trim, Crafts |
Paint Color Family | Blacks |
Finish | Flat |
Color | Black |
Description
Premium dcor siliconized hi-heat enamel, flat finish, black, quart - 597776 premium dcor siliconized hi-heat enamel is a perfect paint for grills, boilers, car engines, heaters, and more. Withstands heat up to 1,000f. Can be used both indoors and out. Interior and exterior stoves, stovepipe, barbecue grills, fireplace equipment, boilers, car engines, furnaces, and stern pipes. Will not withstand open flames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA, CO, GU, HI, ME, MI, MO, MP, PR, VA, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (C3.0BS)
- RUST-OLEUM Metallic Spray Paint, Silver, Metallic, 11 oz (7271830)
- NORTON ABRASIVES 12" x 750' - White Polycoated Masking Paper (403)
- OLD MASTERS 1/2 Pt Natural Walnut Oil-Based Gel Stain (81616)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Seal Brown, 1 qt (379628)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- GENERAL PAINT Exterior Paint, Gloss, Red, 1 gal (176842)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Gloss Black, 1 gal (K00780113-16)
- General Paint Exterior Paints