Shop All Spray Paint
General Paint
Hunter Green, Gloss, 12 oz
Mfr # 792793
Zoro # G105739369
product price: $7.89
/ea
Sold in multiples of 3 for $23.67
$23.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 792793
- Zoro # G105739369
- UPC # 42909007087
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, furniture |
Color Family | Greens |
Sheen | Gloss |
Description
Premium dcor decorative gloss enamel 12 oz. Aerosol can, hunter green - 792793 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 12' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0112C)
- WOOSTER 4" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-4)
- GRACO 313 Uni-Tip Reversible Spray Tip (69-313)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- LCN Aluminum Paint LCNPAINT (LCNPAINT)
- General Paint Spray Paint