Shop All Spray Paint
General Paint
Hunter Green, Gloss, 10 oz
Mfr # 856255
Zoro # G504876245
product price: $6.15
/ea
Sold in multiples of 4 for $24.60
$24.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Hunter Green
- Paint and Primer Finish Gloss
- Net Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 856255
- Zoro # G504876245
- UPC # 42909008794
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Paint and Primer Surface Material | wood, metal, furniture |
Color Family | Greens |
Application Method | Spray |
Sheen | Gloss |
Description
Color dcor decorative enamel spray 10 oz. Aerosol can, hunter green, gloss - 856255 color dcor spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Cone Paint Strainer, 5 in. L, PK250 (11107/250)
- BON TOOL Bon 84-793 Marking Paint, Fluorescent Pink, 20 Ounce (12/Pkg) (84-793)
- ZORO SELECT Green Masking Paper, W18, L625 (36WE56)
- THE BRUSH MAN 7” Poly Core Roller Cover, 3/8” Nap, 36PK (RC7-3/8-HD)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (1679830V)
- General Paint Spray Paint & Primer