Shop All Spray Paint
General Paint
Green, Flat, 12 oz
Mfr # 641399
Zoro # G404876185
product price: $11.59
/ea
Sold in multiples of 3 for $34.77
$34.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Green
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 641399
- Zoro # G404876185
- UPC # 42909641397
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Green |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Greens |
Sheen | Flat |
Description
Premium dcor fluorescent fast drying enamel 12 oz. Aerosol can, glo green, flat - 641399 premium dcor fluorescent spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Green Envy 1 Gallon Paint Thinner (730G1)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Cast Coat Aluminum, 12 Ounce Aerosol Spray Can (DE1650)
- KRYLON Mineral Spirits (K01661600-16)
- ZORO SELECT PVC Maintenance Coating, Black, 1 gal (XL8-1-BLACK)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- TOUCH N TONE Aluminum, Flat, 10 oz (356782)
- General Paint Spray Paint & Primer