Shop All Spray Paint
General Paint
Gray, Gloss, 12 oz
Mfr # 125734
Zoro # G705510962
product price: $9.95
/ea
Sold in multiples of 3 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Grays
- Color Gray
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 125734
- Zoro # G705510962
- UPC # 42909068897
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Grays |
Color | Gray |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Masonry, Handcrafts |
Application Method | Spray |
Color Family | Grays |
Sheen | Gloss |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, machinery gray, gloss - 125734 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative gloss enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Gasket, 115524 (115524)
- SEM PRODUCTS CHAPARAL BEIGE PLATINUM AEROSOL (SEM25143)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2 1/2)
- RUST-OLEUM Interior/Exterior Paint, Safety Red, 1 gal (7564-402)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- LIQUID NAILS Orange Peel, Orange Peel, 25 oz (4592)
- General Paint Spray Paint