Shop All Spray Paint
General Paint
Forest Green, Flat, 12 oz
Mfr # 171311
Zoro # G104876232
product price: $9.49
/ea
Sold in multiples of 3 for $28.47
$28.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Forest Green
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 171311
- Zoro # G104876232
- UPC # 42909082558
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Forest Green |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Greens |
Sheen | Flat |
Description
Premium dcor camouflage enamel 12 oz. Aerosol can, forest green, flat - 171311 premium dcor camouflage enamel is a superior interior/exterior decorative flat enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- ZAR 32912 Polyurethane Oil Sat Qt (32912)
- RUST-OLEUM 17 Oz, Fluorescent Pink, Water -Based (383018)
- RUST-OLEUM Epoxy Mastic Coating, Silver Gray, Gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series (9182300)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- RUST-OLEUM Matte Clear Chalked, Matte, 12 oz (302599)
- General Paint Spray Paint & Primer