Shop All Exterior Paints
General Paint
Fence Paint, Gloss, White, 1 gal
Mfr # 798413
Zoro # G805654184
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Barns, Sheds, Fences
- Paint Color Family Whites
- Finish Gloss
- Size 1 gal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 798413
- Zoro # G805654184
- UPC # 42909039552
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Fence Paint |
For Use On Surface Material | Barns, Sheds, Fences |
Paint Color Family | Whites |
Finish | Gloss |
Color | White |
Description
Painter's select oil gloss barn & fence paint, gloss finish, white, 5-gallon - 798413 painter's select specialty oil gloss barn & fence is a superior exterior coating. This product is fade resistant. Harmless to livestock. Soap and water clean-up. All barns, fences, sheds, and other exterior ranch and industrial buildings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Red-Orange (2558838)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Black, 20 oz (1675838V)
- BEDFORD PRECISION PARTS Bedford Precision Kit - Epic 740i, 740ix, PowrLiner 2800M for Titan (20-2810)
- KRUD KUTTER Rust-Oleum Garage and Interior Gray Matte Water-Based Primer 1 gal (338806)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Aluminum, 5 gal (802454)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 gal (802702)
- GENERAL PAINT Exterior Paint, Gloss, Red, 1 gal (176842)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, White Pastel, 1 gal (208050)
- General Paint Exterior Paints