Shop All Exterior Paints
General Paint
Fence Paint, Gloss, Ranch Red, 1 gal
Mfr # 798389
Zoro # G405653907
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Barns, Sheds, Fences
- Paint Color Family Reds
- Finish Gloss
- Size 1 gal
- Color Ranch Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 798389
- Zoro # G405653907
- UPC # 42909039590
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Fence Paint |
For Use On Surface Material | Barns, Sheds, Fences |
Paint Color Family | Reds |
Finish | Gloss |
Color | Ranch Red |
Description
Painter's select oil gloss barn & fence paint, gloss finish, ranch red, 5-gallon - 798389 painter's select specialty oil gloss barn & fence is a superior exterior coating. This product is fade resistant. Harmless to livestock. Soap and water clean-up. All barns, fences, sheds, and other exterior ranch and industrial buildings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- FLOOD 1 Qt Floetrol Latex Paint Conditioner (FLD6)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- RUST-OLEUM Spray Paint, Soft Iron, Flat Metallic, 11 oz (271473)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Seal Brown, 1 qt (379628)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 gal (802702)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- General Paint Exterior Paints